Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 3" x 2", MNPT x FNPT
Mfr # ZUSA-PF-9419
Zoro # G7690344
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Application Air, Non-Potable Water, Oil
- Color Silver
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9419
- Zoro # G7690344
- UPC # 193005062453
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 2 in |
Hex Size | 3 7/8 in |
Pipe Size | 2 in, 3 in |
Overall Length | 1 13/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Aluminum, Class Class 150, 3 in, Male, NPT, 8, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- THRIFCO PLUMBING 1/8 Brass Countersunk Plug (5318115)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- Zoro Select Fittings