Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 1/2 x 1/4 in
Mfr # ZUSA-PF-9395
Zoro # G7690073
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9395
- Zoro # G7690073
- UPC # 193005062705
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Hex Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Aluminum, Class Class 150, 1/2 in, Male, NPT, 14, 1/4 in, Female, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT TWO WAY4""HXHXH (PVC004480800)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- DIXON Saddle Hose, Rack (HR1610)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9491)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZORO SELECT Square Head Plug, Aluminum, 1/2 ", MNPT (ZUSA-PF-9580)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- Zoro Select Fittings