Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 1 1/2 x 1 in
Mfr # ZUSA-PF-9409
Zoro # G7690590
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Connection Type Threaded
- Color Silver
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9409
- Zoro # G7690590
- UPC # 193005062842
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Hex Size | 2 1/16 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Description
Hex Bushing, Aluminum, Class Class 150, 1 1/2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Handl Adptr Kit Tub Moen (179103)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, MNPT x FNPT (9839-168)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P860)
- ZORO SELECT Half Coupling, Aluminum, 1/2 in, Class 150 (ZUSA-PF-9444)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- Zoro Select Aluminum Pipe Fittings