Shop All Black Pipe Fittings
Zoro Select
Male NPT x Female NPT Malleable Iron Hex Bushing
Mfr # 783YC6
Zoro # G905781452
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Pipe Fitting Connection Type Male NPT x Female NPT
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YC6
- Zoro # G905781452
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Hex Size | 1 5/8 in |
Fitting Thread Size A | 3"-8 |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3 in x 3/4 in |
Thread Size | 3"-8 x 3/4 in -14 |
Pipe Size | 3 in, 3/4 in |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3 in, Male, NPT, Not Applicable, Not Applicable, 3 In.-8, 3/4 in, Female, NPT, Not Applicable, Not Applicable, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #42R 5/8 Inch x 1/2 Inch Brass Flare Reducer Union (6942017)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 (BULK-PF-491)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX4)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW800)
- ZORO SELECT Flange, Steel, Weld Neck, 3 in Pipe Size (BULK-PF-424)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220682)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061)
- Zoro Select Black Pipe Fittings