Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3"x2", 150,304, Thrd
Mfr # 4381031450
Zoro # G1561329
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031450
- Zoro # G1561329
- UPC # 092201380074
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Bushing |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Threading | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N034)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- Zoro Select Fittings