Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3"x1/2", 150,304, Thrd
Mfr # 4381031400
Zoro # G1561539
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031400
- Zoro # G1561539
- UPC # 092201380029
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,3"x1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker (1/2") For - Part# 0969 (969)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (8950401A)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,304, Thrd (4381031070)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (600U111N014)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,316, Thrd Heavy (4381034800)
- ZORO SELECT 1/2" FNPT 316 SS 90 Degree Elbow (2TY89)
- Zoro Select Fittings