Shop All Black Pipe Fittings
Zoro Select
Male NPT x Female NPT Malleable Iron Hex Bushing
Mfr # 783YA8
Zoro # G505781494
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- For Pipe Schedule 40
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YA8
- Zoro # G505781494
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Hex Size | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Thread Size A | 3/4 in -14 |
Thread Size | 3/4 in -14 x 1/8"-27 |
Fitting Pipe Size | 3/4 in x 1/8 in |
Pipe Size | 1/8 in, 3/4 in |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Male, NPT, Not Applicable, Not Applicable, 3/4 in -14, 1/8 in, Female, NPT, Not Applicable, Not Applicable, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-758 S.S. Y-STRAINER (113-493)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- AMERICAN STANDARD Mounting Nut, (M906617-0070A)
- ZORO SELECT 3" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU66)
- ZORO SELECT 1-1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P602)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- ZORO SELECT 1" NPT x Female NPT Steel Merchant Coupling Class 150 (71105)
- ZORO SELECT 1" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P502)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P463)
- ANVIL 1-1/4 Black Pipe Plugs 1118 (8700159406)
- Zoro Select Black Pipe Fittings