Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4"x1/8", 150,304, Thrd
Mfr # 4381031060
Zoro # G1561091
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381031060
- Zoro # G1561091
- UPC # 092201379665
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,3/4"x1/8",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (1WML9)
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure (RB400-300)
- ZORO SELECT Hex Bushing, 3/8"x1/4", 150,304, Thrd (4381031020)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Tee, 304 SS, 1/4"Pipe Size, Female NPT (ZUSA-PF-7887)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Coupling (3000300712)
- LEGEND VALVE 1/4" SS304 SPUD (404-331)
- Zoro Select Fittings