Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4"x1/4", 150,316, Thrd Heavy
Mfr # 4381034870
Zoro # G1563368
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034870
- Zoro # G1563368
- UPC # 092201380593
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,3/4"x1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat Control Lower (SP310020)
- JONES STEPHENS S/S Screen Strainer For Shower (P35192)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass Union (4503256)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- LEGEND VALVE 1/8" 90 SS304 ELBOW (404-000)
- Zoro Select Stainless Steel Pipe Fittings