Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4"x1/4", 150,304, Thrd
Mfr # 4381031070
Zoro # G1561073
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031070
- Zoro # G1561073
- UPC # 092201379672
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,3/4"x1/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gooseneck, Chrome, T&S, Brass, 2.2gpm (B-0892)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027404)
- LARSEN SUPPLY CO 4PC Aerator Key ASST (2238086)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- Zoro Select Fittings