Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy
Mfr # 4381034890
Zoro # G1563438
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381034890
- Zoro # G1563438
- UPC # 092201380616
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Fitting Shape | Bushing |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Fitting Side A Type | NPT |
Color | Silver |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Class | Class 150 |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- ZORO SELECT 304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N010)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- ZORO SELECT Reducing Coupling, 304 SS, 1/2 x 1/4 (ZUSA-PF-8150)
- Zoro Select Fittings