Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4"x1/2", 150,304, Thrd
Mfr # 4381031090
Zoro # G1561213
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031090
- Zoro # G1561213
- UPC # 092201379696
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Bushing |
Gender | Female |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Color | Silver |
Class | Class 150 |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- KOHLER Valve Trim W/ Lever Handle (TS14423-4-BL)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT Hex Bushing, 2"x1", 150,316, Thrd Heavy (4381035130)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- Zoro Select Stainless Steel Pipe Fittings