Shop All Black Pipe Fittings
Zoro Select
Hex Bushing, 3/4 x 1/8 In, NPT, Galv
Mfr # 783YD9
Zoro # G305781502
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
- Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YD9
- Zoro # G305781502
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Fitting Thread Size A | 3/4 in -14 |
Hex Size | 1 1/8 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Male, NPT, Not Applicable, Not Applicable, 3/4 in -14, 1/8 in, Female, NPT, Not Applicable, Not Applicable, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- LEGEND VALVE BONNET ASSEMBLY/T-550 / TM-550 (108-904)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- ZORO SELECT 1/2" x 1/4" Socket Socket Black Forged Steel Reducer Class 3000 (1MNZ4)
- ZORO SELECT 3/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P544)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK3)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- BSC PREFERRED Standard-Wall Steel Pipe Nipple Threaded on Both Ends 1/2 NPT 11 Long (44615K334)
- Zoro Select Black Pipe Fittings