Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel
Mfr # 400B113N034012
Zoro # G3192804
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400B113N034012
- Zoro # G3192804
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Hex Size | 31 mm |
Pipe Size | 1/2 in, 3/4 in |
Overall Length | 25.7 mm |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3/4 in, Male, NPT, 3/4 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Press Adapter (APXPR11)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- ROTHENBERGER Tube Cutter, 1/8"-1-1/8" O.D. (70010)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- ZORO SELECT 304 Stainless Steel Coupling, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N020)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- Zoro Select Stainless Steel Pipe Fittings