Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 316 SS, 3/4 x 1/2", BSPT
Mfr # ZUSA-PF-7571
Zoro # G500421159
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Standards ISO 7-1
- Hex Size 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7571
- Zoro # G500421159
- UPC # 193005123451
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 27 mm |
Pipe Size | 1/2 in, 3/4 in |
Overall Length | 25 mm |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Hex Bushing, Stainless Steel, 316, Class Class 150, 3/4 in, Male, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- SERENELIFE Portable Handwash Sink With Bag (SLCASN18)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- GROHE Universal Headpart Starlight Chrome (45068000)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", BSPT (ZUSA-PF-7570)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- Zoro Select Fittings