Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 316 SS, 1 x 3/4", BSPT
Mfr # ZUSA-PF-7573
Zoro # G700421157
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Male BSPT x Female BSPT
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7573
- Zoro # G700421157
- UPC # 193005123499
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 35 mm |
Pipe Size | 1 in, 3/4 in |
Overall Length | 30 mm |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Stainless Steel, 316, Class Class 150, 1 in, Male, BSPT, 11, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEAL Waterless Urinal Sealant, 1 gal (1101)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090204)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- ZORO SELECT Hex Bushing, 316 SS, 2 x 1", Class 150 (ZUSA-PF-7576)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (1RRN1)
- STRAUB 3" 304 SS Open Flex Coupling (STR35351)
- Zoro Select Fittings