Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 316 SS, 1 x 1/2", BSPT
Mfr # ZUSA-PF-7572
Zoro # G100421092
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Hex Size 35 mm
- Connection Type Threaded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7572
- Zoro # G100421092
- UPC # 193005123482
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 35 mm |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Overall Length | 30 mm |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Hex Bushing, Stainless Steel, 316, Class Class 150, 1 in, Male, BSPT, 11, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Strainer, Pipe Dia 1 3/8 To 1 1/2 In (1PPG8)
- KEENEY MFG Qt Valve 5/8X3/8Str Lf (2068PCLF)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- ZORO SELECT Hex Bushing, 316 SS, 2 x 1", Class 150 (ZUSA-PF-7576)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 1/4", BSPT (ZUSA-PF-7569)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034038)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017850)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- Zoro Select Stainless Steel Pipe Fittings