Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 3/8 x 1/4", NPT
Mfr # ZUSA-PF-7870
Zoro # G500420817
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/4 in, 3/4 in
- Standards ANSI B31.1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7870
- Zoro # G500420817
- UPC # 193005127039
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Hex Size | 3/4 in |
Overall Length | 13/16 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Hex Bushing, Stainless Steel, 304, 3/8 in, Male, NPT, 18, 1/4 in, Female, NPT, 18, 6,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve, Hot, 15 Mm (Centerset) (GP1152349)
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- PLUMB PAK Sink Sprayer Black 48In Hose (PP21504)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/8", NPT (ZUSA-PF-7869)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-7872)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381012070)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", BSPT (ZUSA-PF-8172)
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- Zoro Select Fittings