Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 3/8 x 1/4", NPT
Mfr # ZUSA-PF-373
Zoro # G7830765
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-373
- Zoro # G7830765
- UPC # 193005417840
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 13/16'' |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 3/8 in, Male, NPT, 18, 1/4 in, Female, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Wye, 45 Deg, 1/2 In, Low-Lead Cast Bronze (749-LF 1/2)
- LEGEND VALVE 1" PEX COUPLING (460-505NL)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1", Class 150 (ZUSA-PF-397)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- ZORO SELECT 1-1/2" Socket Weld 304 SS Union (1LUH8)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40 (2984533312)
- Zoro Select Fittings