Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 3/8 x 1/4", BSPT
Mfr # ZUSA-PF-8166
Zoro # G400421341
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Size 1/4 in, 3/4 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8166
- Zoro # G400421341
- UPC # 193005121778
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Hex Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Overall Length | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 3/8 in, Male, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Single-Handle Centerset Bath (15182-4RA-CP)
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", BSPT (ZUSA-PF-8175)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- ZORO SELECT Reducing Coupling, 304 SS, 3/4 x 1/2 (ZUSA-PF-8154)
- PARKER NEW 8-6-CBZ-SS BAG OF 25 3/8IN 1/2IN STAINLESS NPT TUBE PIPE ELBOW (8-6-CBZ-SS)
- Zoro Select Fittings