Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 2 x 1", Class 150
Mfr # ZUSA-PF-397
Zoro # G7836252
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-397
- Zoro # G7836252
- UPC # 193005417925
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Hex Size | 2-29/64'' |
Pipe Size | 1 in, 2 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull Bath Stopper, 1-Hole Overflow, Silicone Kit and Non-Grid Strain, Bronze (48700-PP-BZ)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- EEMAX Electric Tankless Water Heater, 480V, 20000W (ED020480T2T)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-373)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 3/8 (ZUSA-PF-7867)
- Zoro Select Stainless Steel Pipe Fittings