Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 2 x 1 1/2", NPT
Mfr # ZUSA-PF-399
Zoro # G7824991
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-399
- Zoro # G7824991
- UPC # 193005417932
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Hex Size | 2-29/64'' |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 2 in, Male, NPT, 12, 1 1/2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H210)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-373)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1", Class 150 (ZUSA-PF-397)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- ZORO SELECT 1/2" x 3/8" FNPT SS Reducing Coupling (4307001714)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- Zoro Select Fittings