Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 1/2 x 1/4", BSPT
Mfr # ZUSA-PF-8168
Zoro # G200421343
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Hex Size 1 in
- Pipe Fitting Connection Type Male BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8168
- Zoro # G200421343
- UPC # 193005121792
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 1/2 in, Male, BSPT, 14, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adapter, Valve Stem-Med (1032871-BC)
- KOHLER Stopper Assy (20619-CP)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 3/4 (ZUSA-PF-8177)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA71)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- ZORO SELECT Nipple, 1-1/4 In, Thrd at One End, 6 In, 316 (T6WNG10)
- PARKER 1/8" FNPT SS Tee (2-2-2 FT-SS)
- Zoro Select Fittings