Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2"x3/4", 150,316, Thrd Heavy
Mfr # 4381035120
Zoro # G1563593
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035120
- Zoro # G1563593
- UPC # 092201380845
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Bushing |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Threading | NPT |
Pipe Fitting Gender | Female |
Fitting Side B Gender | Female |
Color | Silver |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Type | NPT |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- RHEEM-RUUD Element, 6000W, 277V, 11.8"L, For Use With G2134693, G0676295 (SP10875QH)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- MILWAUKEE TOOL M12 1" Jaw (49-16-2452)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Cap Sch 10 (4381008660)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1-1/2" FNPT x Butt Weld (ZUSA-PF-6813)
- Zoro Select Fittings