Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2"x1", 150,304, Thrd
Mfr # 4381031310
Zoro # G1561380
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031310
- Zoro # G1561380
- UPC # 092201379931
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,2"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 10" BRASS NIPPLE (311-034)
- PENTAIR P5-478, 155030-43 WATER FILTER (P5-478)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- APOLLO PEX 20-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907920CP)
- ZORO SELECT Hex Bushing, 3/8"x1/4", 150,304, Thrd (4381031020)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS (ZUSA-PF-1348)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 3.0 FFF-SS)
- Zoro Select Stainless Steel Pipe Fittings