Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2-1/2"x1/2", 150,304, Thrd
Mfr # 4381031340
Zoro # G1561283
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031340
- Zoro # G1561283
- UPC # 092201379962
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,2-1/2"x1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed (04-BRN7902)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 150,304, Thrd (4381031240)
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- ZORO SELECT Elbow, SS, 45 Degrees (ZUSA-PF-8207)
- Zoro Select Fittings