Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2-1/2"x1", 150,304, Thrd
Mfr # 4381031360
Zoro # G1561338
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031360
- Zoro # G1561338
- UPC # 092201379986
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,2-1/2"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS E Z Ratchet Tubing Cutter 1/8 To 1 1 /8 (133)
- FLUIDMASTER Performax Fill Valve And Flapper Kit Multicolored (K-400H-040-T5)
- LIBERTY PUMPS 2" FNPT Cast Iron High Temp. Swing Check Valve (HCV200)
- APACHE HD Super T-Bolt Zn Clamp, 5" to 6.34" (43082250-C)
- ZORO SELECT Hex Bushing, 4"x2-1/2", 150,304, Thrd (4381031510)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,304, Thrd (4381031070)
- ZORO SELECT 1-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW112)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 2" L (ZUSA-PF-1370)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- Zoro Select Stainless Steel Pipe Fittings