Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2-1/2"x1-1/2", 150,316, Thrd
Mfr # 4381035200
Zoro # G1563718
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035200
- Zoro # G1563718
- UPC # 092201380920
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Bushing |
Threading | NPT |
Gender | Female |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Fitting Side A Type | NPT |
Class | Class 150 |
Color | Silver |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual, Single Hole Only Mount, 1 Hole Mid Arc Pull Out Kitchen Sink Faucet (K-7505-CP)
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- GEDORE Pipe Cutter, 1/8" to 5/8" Capacity (231000)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- ZORO SELECT 1-1/4" Welded SS Slip-On Flange (4HWT3)
- ZORO SELECT Square Plug, 1/8", 150,304, Thrd Heavy (4381033200)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N034012)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- Zoro Select Stainless Steel Pipe Fittings