Shop All Black Pipe Fittings
Zoro Select
Male NPT x Female NPT Malleable Iron Hex Bushing
Mfr # 783YC2
Zoro # G005781468
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Pipe Fitting Connection Type Male NPT x Female NPT
- Fitting Side B Nominal Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783YC2
- Zoro # G005781468
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Thread Size A | 1"-11.5 |
Hex Size | 1 1/16 in |
Thread Size | 1"-11.5 x 1/8"-27 |
Fitting Pipe Size | 1 in x 1/8 in |
Pipe Size | 1 in, 1/8 in |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, Not Applicable, Not Applicable, 1 In.-11.5, 1/8 in, Female, NPT, Not Applicable, Not Applicable, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- INSINKERATOR 3/4 HP Garbage Disposer (E404)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC1)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222484)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P473)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026609)
- ZORO SELECT Black Nipple, Welded, 1x4 (793MZ2)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- Zoro Select Fittings