Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1"x1/8", 150,316, Thrd Heavy
Mfr # 4381034900
Zoro # G1563377
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381034900
- Zoro # G1563377
- UPC # 092201380623
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/8" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1"x1/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- NIBCO 3/4" x 1/2" x 1/2" NOM C Copper Reducing Tee (611 3/4X1/2X1/2)
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP5)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (65-261ABRCF)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- Zoro Select Fittings