Shop All Black Pipe Fittings
Zoro Select
Male NPT x Female NPT Malleable Iron Hex Bushing
Mfr # 783YC1
Zoro # G805781460
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Fitting Side A Nominal Pipe Size 1 in
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YC1
- Zoro # G805781460
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size A | 1"-11.5 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 in |
Hex Size | 1 1/16 in |
Fitting Thread Size B | 1/4"-18 |
Pipe Size | 1 in, 1/4 in |
Thread Size | 1"-11.5 x 1/4"-18 |
Fitting Pipe Size | 1 in x 1/4 in |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, Not Applicable, Not Applicable, 1 In.-11.5, 1/4 in, Female, NPT, Not Applicable, Not Applicable, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- NDS Union Pvc Ips 1 In (U-1000-T)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC2)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT 1/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX6)
- ZORO SELECT 1/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4026011)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y95)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P439)
- Zoro Select Black Pipe Fittings