Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1"x1/4", 150,304, Thrd
Mfr # 4381031110
Zoro # G1561222
original price:
$6.35
15% off
new price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031110
- Zoro # G1561222
- UPC # 092201379719
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1"x1/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 5" FNPT Galvanized Cap (0319901088)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-BN)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- ZORO SELECT Hex Bushing, 2-1/2"x1", 150,304, Thrd (4381031360)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Union (2UA98)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- Zoro Select Stainless Steel Pipe Fittings