Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1"x1/2", 150,316, Thrd Heavy
Mfr # 4381034930
Zoro # G1563270
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034930
- Zoro # G1563270
- UPC # 092201380654
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Female NPT |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Bushing |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Type | NPT |
Color | Silver |
Fitting Side B Gender | Female |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit for S60-003 (S45-050)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- APACHE Center Punch Preformed Galv Clamp, 1-1/2" (40029120)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT 1-1/2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009080)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- Zoro Select Stainless Steel Pipe Fittings