Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1/2"x3/8", 150,304, Thrd
Mfr # 4381031050
Zoro # G1560951
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381031050
- Zoro # G1560951
- UPC # 092201379658
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Connection Type | Threaded |
Fitting Shape | Bushing |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Threading | NPT |
Gender | Female |
Class/Pressure | Class 150 |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Color | Silver |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS InSinkErator Style Disposal Flange and Strainer in Powder coated Flat Black (D2089SEV-62)
- LEGEND VALVE 3/4" BRONZE HYDRANT TEES (312-084)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054V)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,304, Thrd (4381031250)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT Hex Bushing, 4"x2", 150,316, Thrd Heavy (4381035320)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8780)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- Zoro Select Fittings