Shop All Black Pipe Fittings
Zoro Select
MNPT x FNPT, Malleable Iron Hex Bushing
Mfr # 783YC3
Zoro # G405781518
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Connection Type MNPT x FNPT
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Includes Seal No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YC3
- Zoro # G405781518
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 3/8"-18 |
Hex Size | 1 1/16 in |
Pipe Size (Fittings) | 1-1/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 1 1/4"-11.5 |
Thread Size | 1 1/4"-11.5 x 3/8"-18 |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, Not Applicable, Not Applicable, 1 1/4 In.-11.5, 3/8 in, Female, NPT, Not Applicable, Not Applicable, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC4)
- ZORO SELECT MNPT, Carbon Steel Standard Concentric Swage Nipple (0338001209)
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ4)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY9)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P441)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361332901)
- Zoro Select Fittings