Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/4"x3/4", 150,304, Thrd
Mfr # 4381031190
Zoro # G1561198
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031190
- Zoro # G1561198
- UPC # 092201379795
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1-1/4"x3/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- DANCO Toilet Lift Wire, Brass (80804)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT Hex Bushing, 3/8"x1/4", 150,304, Thrd (4381031020)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- ZORO SELECT 1-1/4" MNPT SS Square Head Plug (4307002162)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- Zoro Select Stainless Steel Pipe Fittings