Shop All Black Pipe Fittings
Zoro Select
Male NPT x Female NPT Malleable Iron Hex Bushing
Mfr # 783YC4
Zoro # G905781520
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Fitting Side A Nominal Pipe Size 1 1/4 in
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YC4
- Zoro # G905781520
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Thread Size A | 1 1/4"-11.5 |
Hex Size | 1 1/16 in |
Fitting Pipe Size | 1 1/4 in x 1/4 in |
Pipe Size | 1 1/4 in, 1/4 in |
Thread Size | 1 1/4"-11.5 x 1/4"-18 |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, Not Applicable, Not Applicable, 1 1/4 In.-11.5, 1/4 in, Female, NPT, Not Applicable, Not Applicable, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- PROPLUS 1/4 Black Malleable Coupling (45046)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC3)
- ZORO SELECT 4" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU73)
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL5)
- ZORO SELECT 3" Black Steel Blind Flange (FLCS1RFBL300)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (ZFB221806)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221654)
- Zoro Select Fittings