Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/4"x1/4", 150,304, Thrd
Mfr # 4381031160
Zoro # G1561189
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031160
- Zoro # G1561189
- UPC # 092201379764
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1-1/4"x1/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBV1)
- TMG 1 in. Brass FNPT x FNPT Full-Port Ball Valve (94A10501TMG)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT Hex Bushing, 4"x2-1/2", 150,304, Thrd (4381031510)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- Zoro Select Fittings