Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/4"x1/2", 150,304, Thrd
Mfr # 4381031180
Zoro # G1561161
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381031180
- Zoro # G1561161
- UPC # 092201379788
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Connection Type | Threaded |
Fitting Shape | Bushing |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Gender | Female |
Class/Pressure | Class 150 |
Fitting Side B Type | NPT |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Class | Class 150 |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Housing, 2", NPT, Flow 110 GPM (010006-000021)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT 2" FNPT 316 SS Threaded Tee (60TE111N020)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,304, Thrd (4381032280)
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter (16-1 F5OG-SS)
- Zoro Select Fittings