Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1-1/4"x1", 150,304, Thrd
Mfr # 4381031200
Zoro # G1561399
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031200
- Zoro # G1561399
- UPC # 092201379801
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1-1/4"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- SLOAN O Ring For Tailpiece For - Part# 308512 (308512)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 13 10)
- ZORO SELECT Hex Bushing, 3"x1", 150,304, Thrd (4381031420)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 150,304, Thrd (4381031240)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-1431)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 6" L (ZUSA-PF-1480)
- PARKER 1/4" Male BSPT 316 SS Male Connector (4MSC4K-316)
- Zoro Select Fittings