Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Hex Bar Stock, 2" Thick, 2" Lx24" W
Mfr # 371_24_0
Zoro # G102644406
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 2 in
- Width 2 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371_24_0
- Zoro # G102644406
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 24 in |
Width Tolerance | +0.000 in/-0.006 in |
Length Tolerance | +0.125/-0 in |
Hex Width | 2 in |
Overall Length | 24 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Hex Width, Width Tolerance +0.000 in/-0.006 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx12 In W, 100 Ft (4UGN2)
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H1.125-36)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x2x241)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X2-6)
- ZORO SELECT SS Square Bar, 12" Overall L (426_12_0)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1-36)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X.625-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock