Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Hex Bar Stock, 0.875" Thick, 7/8" Lx6" W
Mfr # 4h.875-6
Zoro # G102643874
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.875 in
- Width 0.875 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4h.875-6
- Zoro # G102643874
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.875 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.004 in |
Overall Length | 6 in |
Hex Width | 7/8 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 7/8 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- M-D Sheet Alum Unionjac Mill 36X36 (57208)
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W (BULK-RS-N50-159)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18978_24_0)
- ZORO SELECT SS Rectangular Bar, 24" Overall L (17687_24_0)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.75-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X2-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X1.25-6)
- ZORO SELECT SS Plate 316, 4 in Overall L (6p.25x4-4)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.125X1-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock