Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W
Mfr # 4h.75-6
Zoro # G602643947
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.75 in
- Width 0.75 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4h.75-6
- Zoro # G602643947
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.000 in/-0.004 in |
Hex Width | 3/4 in |
Overall Length | 6 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3/4 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-26)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.09x6x361)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (2182_72_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F1X1.5-6)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.188-72)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.75x4x61)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.375x3x41)
- ZORO SELECT Rectangular Blank Stock, 12" Overall L (19641_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock