Shop All Air Cleaner Filters
Zoro Select
Hepa Filter, Plastic, Smoke, Dust, Pollen
Mfr # 793K21
Zoro # G807150196
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Layer Type HEPA
- Filters Down To 0.3 micron
- Product Type HEPA Air Cleaner Replacement Filter
- Performance Rating MERV 17
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793K21
- Zoro # G807150196
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Filter Size | 148 mm x 200 mm x 200 mm |
Actual Height | 148 mm |
Actual Depth | 200 mm |
Actual Width | 200 mm |
Details
Item | Hepa Filter |
Filter Layer Type | HEPA |
Filters Down To | 0.3 micron |
Product Type | HEPA Air Cleaner Replacement Filter |
Performance Rating | MERV 17 |
Filter Type | HEPA |
Includes Frame | Yes |
Compatible Manufacturer Model Number | KJ200G-Z41 |
Frame Material | Plastic |
Number of Layers | 2 |
Filter Efficiency | 99.97% |
Media Material | Synthetic |
Filters Out | Dust, Pollen, Smoke |
Number of Filters | 1 |
Pack Quantity | 1 |
Description
Hepa Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 200 mm, Actual Height 148 mm, Actual Width 200 mm, Compatible Grainger Part Number 793K18, Compatible Manufacturer Model Number KJ200G-Z41, Number of Filters 1, Media Material Synthetic, Filter Layer Type HEPA, Filters Down To 0.3 micron, Filters Out Dust, Pollen, Smoke, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm Not Applicable, Frame Material Plastic, Includes Not Applicable, Includes Frame Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve (700-409)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FI28X30_4)
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- FILTREX CARBON BLOCK FILTER CARTRIDGE WATER FILTER ELEMENT (CTO)
- DURAFLOW FILTRATION Pre/Post Filters for Honeywell Air Cleaner Models F57B (A61255 - 2 Pack)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- DURAFLOW FILTRATION Pre/Post Filters for F300E1001, F300A1620, F50F1146 - (2-Pack) (A60502)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- Zoro Select Air Cleaner Filters