Shop All Air Cleaner Filters
Zoro Select
Hepa Filter, Paper, Smoke, Dust, Pollen
Mfr # 793K22
Zoro # G007150194
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Out Dust, Pollen, Smoke
- Includes Frame Yes
- Filter Layer Type Carbon, HEPA
- Actual Depth 45 mm
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793K22
- Zoro # G007150194
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 45 mm |
Actual Width | 288 mm |
Actual Filter Size | 388 mm x 288 mm x 45 mm |
Actual Height | 388 mm |
Details
Item | Hepa Filter |
Filters Out | Dust, Pollen, Smoke |
Includes Frame | Yes |
Filter Layer Type | Carbon, HEPA |
Filter Type | HEPA |
Compatible Manufacturer Model Number | KJ350G-S1 |
Filter Efficiency | 99.97% |
Performance Rating | MERV 17 |
Product Type | HEPA Air Cleaner Replacement Filter |
Frame Material | Paper |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Number of Layers | 3 |
Media Material | Synthetic |
Pack Quantity | 1 |
Description
Hepa Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 45 mm, Actual Height 388 mm, Actual Width 288 mm, Compatible Grainger Part Number 793K19, Compatible Manufacturer Model Number KJ350G-S1, Number of Filters 1, Media Material Synthetic, Filter Layer Type Carbon, HEPA, Filters Down To 0.3 micron, Filters Out Dust, Pollen, Smoke, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm Not Applicable, Frame Material Paper, Includes Not Applicable, Includes Frame Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- K-TOOL INTERNATIONAL 24" Direct Drive Industrial Tilting Drum Fan (KTI77741)
- DELFIELD Door Gasket, 15-3/8" x 21-1/4" (1701188)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC100A1003)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- TRANE CollectionCell-IFD, 2PK (FLR6457)
- THERMWELL PRODUCTS 15x24x316 AC Filter (F1524)
- PROTECT PLUS VENT FILTER 4""X12"" 12PK (PFVENT-12)
- Zoro Select Air Cleaner Filters