Shop All Threading Inserts
Zoro Select
Helical Total Range Kit UNC and UNF
Mfr # 87923
Zoro # G8718272
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Coarse, Fine
- Application Thread Repair
- Includes (15) Installation Tools, 1/2"-13 UNC Insert and Tap, 1/2"-20 UNF Insert and Tap, 1/4"-20 UNC Insert and Tap, 1/4"-28 UNF Insert and Tap, 3/4-10" UNC Insert and Tap, 3/4"-16 UNF Insert and Tap, 3/8"-16 UNC Insert and Tap, 3/8"-24 UNF Insert and Tap, 5/16"-18 UNC Insert and Tap, 5/16"-24 UNF Insert and Tap, 5/8"-11 UNC Insert and Tap, 5/8"-18 UNF Insert and Tap, 7/16"-14 UNC Insert and Tap, 7/16"-20 UNF Insert and Tap, 7/8"-14 UNF Insert and Tap, 7/8"-9 UNC Insert and Tap, Four Drawer Metal Cabinet
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87923
- Zoro # G8718272
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Size | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-24, 5/16"-8, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9 |
Number of Sizes | 16 |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | Coarse, Fine |
Application | Thread Repair |
Includes | (15) Installation Tools, 1/2"-13 UNC Insert and Tap, 1/2"-20 UNF Insert and Tap, 1/4"-20 UNC Insert and Tap, 1/4"-28 UNF Insert and Tap, 3/4-10" UNC Insert and Tap, 3/4"-16 UNF Insert and Tap, 3/8"-16 UNC Insert and Tap, 3/8"-24 UNF Insert and Tap, 5/16"-18 UNC Insert and Tap, 5/16"-24 UNF Insert and Tap, 5/8"-11 UNC Insert and Tap, 5/8"-18 UNF Insert and Tap, 7/16"-14 UNC Insert and Tap, 7/16"-20 UNF Insert and Tap, 7/8"-14 UNF Insert and Tap, 7/8"-9 UNC Insert and Tap, Four Drawer Metal Cabinet |
Material | Stainless Steel |
Number of Pieces | 47 |
Insert Material | Stainless Steel |
Manufacturer Location | Made in USA |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Finish | Plain |
Insert Types Included | Helical Inserts |
Compatible Material | Metal |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Material Stainless Steel, Number of Pieces 47, Number of Sizes 16, System of Measurement Inch, Thread Size 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-24, 5/16 In.-8, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, Thread Type Coarse, Fine, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-14' 6)
- STARRETT Rule 2IN (C604R-2)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- Zoro Select Threading Inserts