Shop All Threading Inserts
Zoro Select
Helical Total Range Kit All Metric
Mfr # 87930
Zoro # G8718306
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Type Lockable
- Application Thread Repair
- Material Stainless Steel
- Number of Pieces 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 87930
- Zoro # G8718306
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Size | M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M14-1.5, M14-2, M16-1.5, M16-2, M18-1.5, M18-2.5, M5-.8, M6-1, M8-1, M8-1.25 |
Number of Sizes | 16 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
Type | Lockable |
Application | Thread Repair |
Material | Stainless Steel |
Number of Pieces | 46 |
Includes | (14) Installation Tools, Four Drawer Metal Cabinet, M10-1 Fine Insert and Tap, M10-1.25 Fine Insert and Tap, M10-1.5 Coarse Insert and Tap, M11-1 Fine Insert and Tap, M12-1.5 Fine Insert and Tap, M12-1.75 Coarse Insert and Tap, M14-1.5 Fine Insert and Tap, M14-2 Coarse Insert and Tap, M16-1.5 Fine Insert and Tap, M16-2 Coarse Insert and Tap, M18-1.5 Fine Insert and Tap, M18-2.5 Coarse Insert and Tap, M5-.8 Coarse Insert and Tap, M6-1 Coarse Insert and Tap, M8-1 Fine Insert and Tap, M8-1.25 Coarse Insert and Tap |
Insert Material | Stainless Steel |
Compatible Material | Metal |
Finish | Plain |
Insert Types Included | Helical Inserts |
Helical Insert Type | Screw-Locking |
Manufacturer Location | Made in USA |
System of Measurement | Metric |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Screw-Locking, Insert Material Stainless Steel, Number of Pieces 46, Number of Sizes 16, System of Measurement Metric, Thread Size M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M14-1.5, M14-2, M16-1.5, M16-2, M18-1.5, M18-2.5, M5-.8, M6-1, M8-1, M8-1.25, Thread Type Metric, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- Zoro Select Indexable Tools