Shop All Threading Inserts
Zoro Select
Helical Total Range Kit All Metric
Mfr # 87927
Zoro # G8718297
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Type Standard
- Application Thread Repair
- Includes (14) Installation Tools, Four Drawer Metal Cabinet, M10-1 Fine Insert and Tap, M10-1.25 Fine Insert and Tap, M10-1.5 Coarse Insert and Tap, M11-1 Fine Insert and Tap, M12-1.5 Fine Insert and Tap, M12-1.75 Coarse Insert and Tap, M14-1.5 Fine Insert and Tap, M14-2 Coarse Insert and Tap, M16-1.5 Fine Insert and Tap, M16-2 Coarse Insert and Tap, M18-1.5 Fine Insert and Tap, M18-2.5 Coarse Insert and Tap, M5-.8 Coarse Insert and Tap, M6-1 Coarse Insert and Tap, M8-1 Fine Insert and Tap, M8-1.25 Coarse Insert and Tap
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87927
- Zoro # G8718297
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Size | M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M14-1.5, M14-2, M16-1.5, M16-2, M18-1.5, M18-2.5, M5-.8, M6-1, M8-1, M8-1.25 |
Number of Sizes | 16 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
Type | Standard |
Application | Thread Repair |
Includes | (14) Installation Tools, Four Drawer Metal Cabinet, M10-1 Fine Insert and Tap, M10-1.25 Fine Insert and Tap, M10-1.5 Coarse Insert and Tap, M11-1 Fine Insert and Tap, M12-1.5 Fine Insert and Tap, M12-1.75 Coarse Insert and Tap, M14-1.5 Fine Insert and Tap, M14-2 Coarse Insert and Tap, M16-1.5 Fine Insert and Tap, M16-2 Coarse Insert and Tap, M18-1.5 Fine Insert and Tap, M18-2.5 Coarse Insert and Tap, M5-.8 Coarse Insert and Tap, M6-1 Coarse Insert and Tap, M8-1 Fine Insert and Tap, M8-1.25 Coarse Insert and Tap |
Material | Stainless Steel |
Number of Pieces | 46 |
Insert Material | Stainless Steel |
Finish | Plain |
Manufacturer Location | Made in USA |
System of Measurement | Metric |
Insert Types Included | Helical Inserts |
Helical Insert Type | Free-Running |
Compatible Material | Metal |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Material Stainless Steel, Number of Pieces 46, Number of Sizes 16, System of Measurement Metric, Thread Size M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M14-1.5, M14-2, M16-1.5, M16-2, M18-1.5, M18-2.5, M5-.8, M6-1, M8-1, M8-1.25, Thread Type Metric, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREAT NECK 16Oz Hickory Ball Peen Hammer (BP16)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. (88311)
- Zoro Select Threading Inserts