Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M30-2.00 Thrd Sz, Stainless Steel
Mfr # 83193
Zoro # G9686537
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 mm
- Material Stainless Steel
- Application Thread Repair
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83193
- Zoro # G9686537
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 45 mm |
Thread Size | M30-2.00 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Application | Thread Repair |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | Insert |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 49/64 in, Thread Size M30-2, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51260.030.0016)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Round, Stainless Steel, Plain (Z1971SS)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0DSL)
- Zoro Select Helical Inserts