Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M27-2.00 Thrd Sz, Stainless Steel
Mfr # 83189
Zoro # G9686573
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Overall Length 40.50 mm
- Length 40.5 mm
- Material Stainless Steel
- Application Thread Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83189
- Zoro # G9686573
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 40.50 mm |
Length | 40.5 mm |
Thread Size | M27-2.00 |
Size | M27x2.0 |
Details
Item | Helical Insert |
Type | Standard |
Material | Stainless Steel |
Application | Thread Repair |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | Insert |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 19/32 in, Thread Size M27-2, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4050-SL)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0DSL)
- Zoro Select Helical Inserts